Flat Shipping

Flat Shipping at €24.99 + VAT

3M 2-36-9325 Squeak Reduction Tape Clear 2 Inch x 36 Yard | AA6WRU 15C965

3M 2-36-9325 Squeak Reduction Tape Clear 2 Inch x 36 Yard

Item: AA6WRU Model: 2-36-9325Cross Ref: 15C965
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,716.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueak Reduction Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
ColorClear
Common IndustryAutomotive
Length36 yd.
MaterialPolyethylene
Number Of Adhesive Sides1
Performance Temp.-30°F to +225°F
Product FormContinuous Roll
ShapeContinuous Roll
Tape Backing ConstructionFilm
Thickness5 mil.
Width2"
Brand & Series3M 9325
EnvironmentIndoor and Outdoor
Imperial Tape Width2"
Metric Tape Length32.9m
Metric Tape Width50.8 mm
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive MaterialAcrylic
Tape Backing MaterialPolyethylene Film
Tape ColorTransparent
Tape Tensile Strength40 lbs./in.
Tape Thickness5 mil.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS

Product Variants

ProductModelColorAdhesive MaterialAdhesiveTape Backing ConstructionPrice
3M 1/2-36-9325 Squeak Reduction Tape Clear 1/2 Inch x 36 Yard | AA6WNF 15C879 1/2-36-9325ClearAcrylicAcrylic-€344.99
3M 12-36-9325 Squeak Reduction Tape Clear 12 Inch x 36 Yard | AA6WNG 15C880 12-36-9325ClearAcrylicAcrylic-€8,767.88
3M 1-36-9325 Squeak Reduction Tape Clear 1 Inch x 36 Yard | AA6WPL 15C910 1-36-9325ClearAcrylicAcrylicFilm€756.61
3M 3-36-5430 Squeak Reduction Tape Clear 3 Inch x 36 Yard | AA6WUQ 15D009 3-36-5430ClearAcrylicAcrylicFilm€2,119.44
3M 3-36-9325 Squeak Reduction Tape Clear 3 Inch x 36 Yard | AA6WUZ 15D017 3-36-9325ClearAcrylicAcrylicFilm€2,207.37
3M 5430 Squeak Reduction Tape Clear 1/2" x 5 yd | AA6XBY 15D193 5430ClearAcrylicAcrylic-€49.57
3M 5430 Squeak Reduction Tape Clear 1" x 5 yd | AA6XBZ 15D195 5430ClearAcrylicAcrylic-€113.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 2-36-9325 Squeak Reduction Tape Clear 2 Inch x 36 Yard
€1,716.99 /unit