Flat Shipping

Flat Shipping at €24.99 + VAT

HAWS 8111FP Emergency Shower Freeze Resistant 20 gpm | AG9CHU 16D399

HAWS 8111FP Emergency Shower Freeze Resistant 20 gpm

Item: AG9CHU Model: 8111FPCross Ref: 16D399
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,361.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Shower
Activates ByPull Lever
ActivationPush Plate
Ada CompliantNo
Ansi CompliancePrimary
Barrier FreeNo
ColorGreen
Connection TypeNPT
EnvironmentFreezing Temperatures
Fitting Size1"
Flow Rate20 GPM
Handle MaterialStainless Steel
Hazardous Location RatingNot Rated
Head Dia.11"
IncludesInspection Tag, Sign
Includes Drench HoseNo
Includes Showerhead ShroudNo
Inlet Pipe GenderFemale
Installation TypePlumbed
MaterialABS
Min. Operating Temp.Not Rated
MountingWall
Mounting StyleStandard
Mounting TypeWall
Pipe MaterialGalvanized Steel
Valve FeaturesFreeze Protection
Valve MaterialBrass
Inlet Pipe Size1"
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Min Operating TempNot Rated
Mount TypeWall
Showerhead ShroudNo
Spray Head Diameter11"
StandardsANSI Z358.1, CSA CERTIFIED

Shipping Info:

Ship weight (kg) 1.8428
Ship height (cm)32.51
Ship length (cm)73.15
Ship width (cm)14.99
Country of OriginUS

Product Variants

ProductModelEnvironmentPipe MaterialBarrier FreeColorActivationMaterialActivates ByValve MaterialPrice
HAWS 8133H Emergency Shower Horizontal 20 gpm | AG9CHV 16D402 8133HGeneral PurposeStainless SteelYesSilverPull RodStainless SteelPull RodStainless Steel€1,416.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAWS 8111FP Emergency Shower Freeze Resistant 20 gpm
€1,361.47 /unit