Flat Shipping

Flat Shipping at €24.99 + VAT

3M 14895 Sanding Belt 1 Inch W x 42 Inch Length Ca 80g - Pack Of 200 | AC2EEG 2JDY5

3M 60430036578 14895 Sanding Belt 1 Inch W x 42 Inch Length Ca 80g, 200 Pk

Item: AC2EEG Model: 60430036578Cross Ref: 2JDY5 / 14895
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,626.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester , Polyester Cloth
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageClosed
ColorOrange
Flexibility TypeSingle
GradeNot Applicable
Grit80
Length42"
Width1"
Abrasive GradeMedium
Backing WeightYF
Belt Length42"
Belt Width1"
Resistance PropertiesHeat

Shipping Info:

Ship weight (kg) 8.325
Ship height (cm)23.62
Ship length (cm)35.56
Ship width (cm)35.56
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorBacking WeightFlexibility TypeCoating CoveragePkg. Qty.Price
3M 76514 Sanding Belt 3 Inch W x 132 Inch Length Ca 80g - Pack Of 25 | AB9BPG 2AXT5 7000118451Closed Coat, Resin BondedCeramic Aluminum OxidePolyester Cloth80OrangeYF--25€1,336.38
3M 26368 Sanding Belt 4 Inch W x 60 Inch Length Ao 80gr - Pack Of 50 | AB9BPP 2AXX2 60440197907CoatedAluminum OxideCloth80BrownXSingleClosed50€729.59
3M 26436 Sanding Belt 1-1/2inw x 60 Inl Ao 80g - Pack Of 50 | AB9BYA 2AZL4 7010326156Closed Coat, Resin BondedAluminum OxideCloth80BrownX--50€308.80
3M 85318 Sanding Belt 1/4 W x 18 Inch Length Ca 80g - Pack Of 200 | AB9CCV 2BAH7 60410005122CoatedCeramicPolyester Cloth80Orange-SingleClosed200€627.27
3M 85372 Sanding Belt 1/2 W x 12 Inch Length Ca 80g - Pack Of 200 | AB9CDA 2BAJ8 60410005247CoatedCeramicPolyester Cloth80Orange-LClosed200€646.84
3M 26808 Sanding Belt 2w x 18-15/16 L Ao 80g - Pack Of 50 | AB9CDK 2BAN6 7010326153Closed Coat, Resin BondedAluminum OxideCloth80BrownX--50€214.37
3M 26640 Sanding Belt 2 Inch W x 36 Inch Length Ao 80gr - Pack Of 50 | AB9CDW 2BAT9 7010307957Closed Coat, Resin BondedAluminum OxideCloth80BrownX--50€265.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 60430036578 14895 Sanding Belt 1 Inch W x 42 Inch Length Ca 80g, 200 Pk
€1,626.23 /unit