Flat Shipping

Flat Shipping at €24.99 + VAT

3M 26436 Sanding Belt 1-1/2inw x 60 Inl Ao 80g - Pack Of 50 | AB9BYA 2AZL4

3M 7010326156 26436 Sanding Belt 1-1/2inw x 60 Inl Ao 80g, 50 Pk

Item: AB9BYA Model: 7010326156Cross Ref: 2AZL4 / 26436
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeClosed Coat, Resin Bonded
Backing MaterialCloth
Backing WeightX
ColorBrown
GradeGrade MED
Grit80
Length60"
Width1 1/2"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.45
Ship length (cm)35.56
Ship width (cm)35.56
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorBacking WeightFlexibility TypeCoating CoveragePkg. Qty.Price
3M 76514 Sanding Belt 3 Inch W x 132 Inch Length Ca 80g - Pack Of 25 | AB9BPG 2AXT5 7000118451Closed Coat, Resin BondedCeramic Aluminum OxidePolyester Cloth80OrangeYF--25€1,336.38
3M 26368 Sanding Belt 4 Inch W x 60 Inch Length Ao 80gr - Pack Of 50 | AB9BPP 2AXX2 60440197907CoatedAluminum OxideCloth80BrownXSingleClosed50€729.59
3M 85318 Sanding Belt 1/4 W x 18 Inch Length Ca 80g - Pack Of 200 | AB9CCV 2BAH7 60410005122CoatedCeramicPolyester Cloth80Orange-SingleClosed200€627.27
3M 85372 Sanding Belt 1/2 W x 12 Inch Length Ca 80g - Pack Of 200 | AB9CDA 2BAJ8 60410005247CoatedCeramicPolyester Cloth80Orange-LClosed200€646.84
3M 26808 Sanding Belt 2w x 18-15/16 L Ao 80g - Pack Of 50 | AB9CDK 2BAN6 7010326153Closed Coat, Resin BondedAluminum OxideCloth80BrownX--50€214.37
3M 26640 Sanding Belt 2 Inch W x 36 Inch Length Ao 80gr - Pack Of 50 | AB9CDW 2BAT9 7010307957Closed Coat, Resin BondedAluminum OxideCloth80BrownX--50€265.22
3M 11036 Sanding Belt 6 Inch W x 132 Inch Length Ao 80g - Pack Of 20 | AB9JHC 2DHH8 7100231550CoatedAluminum OxideCloth80BrownXSingleOpen20€959.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010326156 26436 Sanding Belt 1-1/2inw x 60 Inl Ao 80g, 50 Pk
€307.56 /unit