3M 14529 Sanding Belt 52 Inch W x 75 Inch Length Ao 60gr - Pack Of 3 | AB9BWP 2AZA3

3M 7010326533 370DZ Sanding Belt, 52 Inch Width x 75 Inch Length, 60 Grit, Y Weight Cloth, 3 PK

Item: AB9BWP Model: 7010326533Cross Ref: 2AZA3 / 370DZ
In Stock

Get it by Thursday, Jun 12

€1,661.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageOpen
ColorBrown
Flexibility TypeSingle
GradeNot Applicable
Grit60
Length75"
Width52"

Shipping Info:

Ship weight (kg) 12.96
Ship height (cm)27.94
Ship length (cm)140.72
Ship width (cm)35.56
HS code6805301000
Country of OriginUS

Product Variants

ProductModelGritAbrasive TypeAbrasive MaterialBacking MaterialColorBacking WeightBond TypeFlexibility TypePkg. Qty.Price
3M 77608 Sanding Belt 43 Inch W x 75 Inch Length Ao 80gr - Pack Of 3 | AB9BWQ 2AZA8 700011892380CoatedAluminum OxideClothBrownYResinSingle3€1,180.50
3M 76917 Sanding Belt 37 Inch W x 60 Inch Length Ao 100g Pk5 | AB9CCX 2BAJ2 7010361903100CoatedAluminum OxideClothBrownYResinSingle5€1,410.00
3M 76859 Sanding Belt 52 W x 103 Inch Length Ao 120g Pk5 | AB9CCZ 2BAJ7 7010361905120CoatedAluminum OxideClothBrownYResinSingle5€2,933.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010326533 370DZ Sanding Belt, 52 Inch Width x 75 Inch Length, 60 Grit, Y Weight Cloth, 3 PK
€1,661.77 /unit