VESTIL HCR-24-YB Aluminium Hose/cable Bridge 24 Yellow/black | AG7TVL

VESTIL HCR-24-YB Extruded Hose and Cable Crossover, 24 Inch Size, Yellow/black

Item: AG7TVL Model: HCR-24-YB
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Ramp
Cable Opening Height2 5/8"
Capacity10000 lbs.
Depth24"
Height1.062"
Length24"
MaterialAluminum
Opening Height3/4"
Opening Width2 5/8"
Width7 1/8"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)5.08
Ship length (cm)63.5
Ship width (cm)20.32
HS code7610900080
Country of OriginUS

Product Variants

ProductModelHeightDepthColorMax. Cable Dia.Opening HeightOpening WidthCable Opening HeightChannel WidthPrice
VESTIL HCR-48 Ramp Hose/cable | AA9TDM 1F141 HCR-481 3/25"48"Silver3/4"3/4"2 5/8"2 5/8"2 1/2"€147.37
VESTIL HCR-36 Hose And Cable Ramp Length 36 In | AB3HKG 1TFT9 HCR-361 3/25"36"Silver3/4"3/4"2 5/8"2 5/8"2 1/2"€101.68
VESTIL HCR-24 Aluminium Hose/cable Bridge 24" | AG7TVG HCR-241.062"24"Silver-3/4"2 5/8"2 5/8"-€78.33
VESTIL HCR-24-BK Aluminium Hose/cable Bridge 24" Black | AG7TVH HCR-24-BK1.062"24"Black-3/4"2 5/8"2 5/8"--
RFQ
VESTIL HCR-24-BRN Aluminium Hose/cable Bridge 24" Brown | AG7TVJ HCR-24-BRN1.062"24"Brown-3/4"2 5/8"2 5/8"--
RFQ
VESTIL HCR-24-Y Aluminium Hose/cable Bridge 24" Yellow | AG7TVK HCR-24-Y1.062"24"Yellow-3/4"2 5/8"2 5/8"-€85.76
VESTIL HCR-36-BK Aluminium Hose/cable Bridge 36" Black | AG7TVM HCR-36-BK1.062"36"Black-3/4"2 5/8"2 5/8"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HCR-24-YB Extruded Hose and Cable Crossover, 24 Inch Size, Yellow/black