Flat Shipping

Flat Shipping at €24.99 + VAT

3M 00262 Abrasive Roll 4 Inch x 30 Feet | AE2VUF 4ZP76

3M 00262 Abrasive Roll 4 Inch x 30 Feet

Item: AE2VUF Model: 00262Cross Ref: 4ZP76
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€200.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Roll
Abrasive MaterialTALC
ColorWhite
Length30 ft.
Width4"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)10.16
Ship length (cm)31.75
Ship width (cm)31.75
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialGritBacking MaterialAbrasive TypePkg. Qty.Price
3M 13637 Abrasive Roll - Pack Of 3 | AC2EFF 2JEK9 13637----3€907.46
3M 14056 Abrasive Roll Polyester Film 15 Micron - Pack Of 4 | AC2EFJ 2JEM2 60200005654Aluminum Oxide15 µmPolyester FilmCoated4€1,400.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 00262 Abrasive Roll 4 Inch x 30 Feet
€200.61 /unit