Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3FDC5 Mounted Ball Bearing 1-7/16 Inch Bore | AC9AGG

DAYTON 3FDC5 Mounted Ball Bearing 1-7/16 Inch Bore

Item: AC9AGG Model: 3FDC5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bearing Housing Material TypeCast Iron
Bolt Center To Center Length5 21/32"
Bolt Hole Size0.656"
Bolt Size1/2"
Bore Dia.1.437"
Bore TypeCylindrical
Closure TypeDouble Sealed
ColorGray
Dynamic Load Capacity6652 lbs.
FinishChrome , Paint
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishPainted
Includes(2) Set Screws, Oiler Cap
InsertBall Bearing
Insert FinishChrome Plated
Insert MaterialAlloy Steel , Steel
Insert TypeRadial Ball
Lock TypeSet Screw
MaterialSteel
Mount Hole Center-to-center Length5 21/32"
Mounting Bolt Size1/2"
Mounting Hole Center5 21/32"
Mounting Surface To Shaft Center2 1/8"
Number Of Bolts2
Number Of Mounting Holes2
Overall Height4 1/8"
Overall Length8"
Overall Width2 1/4"
Shaft Locking TypeSet Screws
Split HousingNot Split
Static Load Capacity4090 lbs.
System Of MeasurementInch
Temp. Range-20°F to +200°F
TypeBall

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)10.48
Ship length (cm)20.32
Ship width (cm)5.72
HS code8483208040
Country of OriginCN

Product Variants

ProductModelShaft Locking TypeHousing MaterialBore Dia.Overall LengthOverall WidthOverall HeightMount Hole Center-to-center LengthMounting Bolt SizePrice
DAYTON 3CUR1 Mounted Ball Bearing 1/2 Inch Bore | AC8NPK 3CUR1Set ScrewsCast Iron1/2"4 7/8"1.218"2 1/4"3 5/8"3/8"€61.49
DAYTON 3CUR2 Mounted Ball Bearing 5/8 Inch Bore | AC8NPL 3CUR2Set ScrewsCast Iron5/8"4 7/8"1.218"2 1/4"3 5/8"3/8"€65.85
DAYTON 3FCN1 Mounted Ball Bearing 1-1/4 Inch Bore | AC9ABV 3FCN1Set ScrewsCast Iron1 1/4"6 1/2"1 7/8"3.312"4 3/4"1/2"€80.30
DAYTON 3FCN2 Mounted Ball Bearing 1/2 Inch Bore | AC9ABW 3FCN2Set ScrewsCast Iron1/2"3 7/8"2 1/8"1.141"3"3/8"€36.38
DAYTON 3FCN3 Mounted Ball Bearing 5/8 Inch Bore | AC9ABX 3FCN3Set ScrewsCast Iron5/8"3 7/8"2 1/8"1.141"3"3/8"€43.04
DAYTON 3FCN4 Mounted Ball Bearing 3/4 Inch Bore | AC9ABY 3FCN4Set ScrewsCast Iron3/4"4 7/16"2 3/8"1 3/8"3 17/32"3/8"€48.15
DAYTON 3FCN5 Mounted Ball Bearing 1 Inch Bore | AC9ABZ 3FCN5Set ScrewsCast Iron1"5 1/8"2 3/4"1.391"3 57/64"7/16"€50.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3FDC5 Mounted Ball Bearing 1-7/16 Inch Bore
€137.68 /unit