LOC-LINE Round Nozzle

Item: AA9MPZ
Model: 81203
Cross Ref: 1UGL9
Check Availability
In Stock

Get it by Tuesday, Jun 16

4 1/2"
  • 1/16"
  • 1/8"
  • 1/4"
  • 3/8"
  • 1/2"
  • 5/8"
  • 3/4"
  • 4 1/2"
1
  • 1
  • 4
  • 10
  • 50
9.99
5% off
€9.49 /unit ex. VAT
Request Quote

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Vacuum Hose Round Nozzle
Color Orange
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
For Use With 2.5" Loc Line System, Loc Line Vacuum Hose
Hole Dia. 4.66"
Hose Inside Dia. 2 1/2"
Included Round Nozzle
Loc-line System Size 2 1/2"
Material Acetal
Material Of Construction Acetal Copolymer
Max. Temp. 170°F
No. Of Pieces 1
Product Type Round Nozzle
Resistance Properties Corrosion Resistant, Water Resistant
Size 4 1/2"
Tip Material Acetal

Shipping Information

Height (cm) 6.86
Length (cm) 17.78
Width (cm) 10.16
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.045