Belt Drive Motors (62 Products)

CENTURY

Voltage Hp Motor Mounting Type Frame Material Insulation Class Body Dia. Nominal Efficiency Usable @ 200v Price
200-230/460V AC
3 hp
Rigid Base
Rolled Steel
Class F
6 1/2"
83.1%
Yes
€974.54
208-230/460V AC
5 hp
Cradle Base
Steel
Class B
6 5/8"
85.2%
No
€922.36
CENTURY

Voltage Hp Motor Enclosure Design No. Of Speeds Motor Mounting Type Frame Shaft Dia. Motor Thermal Protection Price
115V AC
1/3 hp
Open Dripproof
1
Rigid Base
48
1/2"
Auto
RFQ
115V AC
1/2 hp
Open Dripproof
1
Ring
48
5/8"
Auto
€326.84
115V AC
1/6 hp
Open Dripproof
1
Cradle Base
56Z
5/8"
Auto
€330.32
115/230V AC
1/3 hp
Open Dripproof
1
Cradle Base
48Z
1/2"
Auto
€333.94
115V AC
1/6 hp
Open Dripproof
1
Cradle Base
48Z
1/2"
Auto
€249.28
115V AC
1/6 hp
Open Dripproof
1
Cradle Base
48
1/2"
Auto
€288.83
115V AC
1/4 hp, 1/12 hp
Totally Enclosed Air Over
2
Cradle Base
56Z
5/8"
None
€649.31
115V AC
1/3 hp, 1/11 hp
Open Dripproof
2
Cradle Base
48
1/2"
Auto
€377.87
115V AC
1/18 hp, 1/6 hp
Open Dripproof
2
Cradle Base
48Z
1/2"
Auto
€324.71
CENTURY

Voltage Motor Enclosure Design No. Of Speeds Motor Mounting Type Phase Frame Motor Thermal Protection Service Factor Price
200-230/460V AC
Open Dripproof
1
Cradle Base
3
56
None
1.35
€533.13
115/208-230V AC
Open Dripproof
1
Cradle Base
1
56
Auto
1.2
€765.13
200-230/460V AC
Open Dripproof
1
Cradle Base
3
56H
Auto
1.3
€532.93
200-230/460V AC
Open Dripproof
1
Cradle Base
3
56H
Auto
1.2
€539.65
115/208-230V AC
Open Dripproof
1
Cradle Base
1
56H
Auto
€865.46
115V AC
Open Dripproof
2
Cradle Base
1
56
Auto
1.25
€964.58
115V AC
Open Dripproof
2
Cradle Base
1
56
Auto
1.15
RFQ
115/208-230V AC
Open Dripproof
1
Cradle Base
1
56
Auto
1.25
€554.90
115V AC
Open Dripproof
2
Cradle Base
1
56
Auto
1.35
€526.06
115/230V AC
Open Dripproof
1
Cradle Base
1
56
Auto
1.25
€583.96
DAYTON

Voltage Hp Motor Type No. Of Speeds Service Factor Frame Frame Material Full Load Amps Price
115/208-230V AC
1/4 hp
Capacitor Start
1
1.35
Steel
6.2/2.8-3.1A
€396.99
115/208-230V AC
1/3 hp
Capacitor Start
1
1.35
48Z
Steel
5.8/2.9-3.1A
€511.71
115/208-230V AC
1/4 hp
Split Phase
1
1.35
48
Rolled Steel
2.3-2.2/4.7A
€313.67
115V AC
1/3 hp, 1/9 hp
Split Phase
2
1.35
48
Rolled Steel
5.9/3.4A
€362.41
115V AC
1/3 hp
Split Phase
1
1.35
48
Steel
5.8A
€292.68
115V AC
1/3 hp, 1/9 hp
Split Phase
2
1.35
48
Rolled Steel
5.9/4.8A
€380.34
115/208-230V AC
1/6 hp
Split Phase
1
1.35
48
Rolled Steel
1.8-1.7/3.6A
€361.35
115V AC
1/4 hp
Split Phase
1
1.35
48
Rolled Steel
5.3A
€253.11
115V AC
1/2 hp
Split Phase
1
1.25
48Y
Rolled Steel
8A
€335.65
115/208-230V AC
1/4 hp
Split Phase
1
1.35
48Z
Rolled Steel
2.3-2.2/4.7A
€288.00

Hp No. Of Speeds Frame Shaft Dia. Voltage Frame Material Full Load Amps Shaft Length Price
1 hp, 1/4 hp
2
145T
7/8"
Steel
1.5/0.75A
2 1/4"
€1,447.63
1 1/2 hp, 3/8 hp
2
145T
7/8"
460V AC
Steel
2.2/1.1A
2 1/4"
€1,511.16
3 1/3 hp, 7 1/2 hp
1
254T
1 5/8"
460V AC
Rolled Steel
10/5.6A
4 3/16"
€3,657.05
7 1/2 hp, 3 1/3 hp
2
254T
1 5/8"
200-230V AC
Rolled Steel
20.8/11A
4 3/16"
€3,657.05
RHEEM

MPN Price
51-107213-01
RFQ
RHEEM

MPN Price
51-24446-80
RFQ

Description

Belt drive motors are used for driving a belt on a pulley in HVAC fans, blowers, air circulators and roof ventilators. Raptor Supplies offers a wide variety of belt motors from Century, Allpax, Dayton and Marathon Motors. Century belt drive motors with 1/2 inch shaft diameter are designed to optimise the power and life of a system. With steel / rolled steel framing, these motors feature ball & sleeve bearings to provide low motor friction and high load capacity. With a maximum nominal efficiency of 64%, they are capable of being operated up to an ambient temperature of 40 degrees C. Dayton belt drive motors are designed with flat motor shafts & open drip proof enclosures to prevent heat build-up inside the motor. These motors feature a capacitor start and split phase design to provide high starting torque. They deliver speed up to 1725 rpm and can be operated up to 60 degrees F. Choose from a wide range of belt drive motors in 1 and 3 phase options on Raptor Supplies.