Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX5820S6 Insulated Strut Clamp, 316 Stainless Steel, 3/8 Inch Size Pipe, 1/2 Inch Size Copper Tube | CV3HQG

ZSI-FOSTER UX5820S6 Insulated Strut Clamp, 316 Stainless Steel, 3/8 Inch Size Pipe, 1/2 Inch Size Copper Tube

Item: CV3HQG Model: UX5820S6Cross Ref: 802TN0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size1/2"
For Maximum Outside Diameter5/8"
For Pipe Size3/8"
For Strut Channel Width1 5/8"
Height7"
Included Insulation Thickness2"
Installed Height8 5/8"
Length2.953"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width4 7/8"
Mount TypeChannel
Overall Height7"
Overall Length2 61/64"
Overall Width4 7/8"

Shipping Info:

Ship weight (kg) 0.1876
Ship height (cm)17.78
Ship length (cm)7.5
Ship width (cm)12.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX5820S6 Insulated Strut Clamp, 316 Stainless Steel, 3/8 Inch Size Pipe, 1/2 Inch Size Copper Tube
€120.78 /unit