Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX35834S6 Insulated Strut Clamp, 316 Stainless Steel, 3 1/2 Inch Size Copper Tube | CV3HPG

ZSI-FOSTER UX35834S6 Insulated Strut Clamp, 316 Stainless Steel, 3 1/2 Inch Size Copper Tube

Item: CV3HPG Model: UX35834S6Cross Ref: 802TJ3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size3 1/2"
For Maximum Outside Diameter3 5/8"
For Strut Channel Width1 5/8"
Height5"
Included Insulation Thickness3/4"
Installed Height6 5/8"
Length3.938"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width5 3/8"

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)12.7
Ship length (cm)10
Ship width (cm)13.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX35834S6 Insulated Strut Clamp, 316 Stainless Steel, 3 1/2 Inch Size Copper Tube
€256.75 /unit