Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX31810SS Insulated Strut Clamp, 304 Stainless Steel, 3 Inch Size Copper Tube | CV3HQZ

ZSI-FOSTER UX31810SS Insulated Strut Clamp, 304 Stainless Steel, 3 Inch Size Copper Tube

Item: CV3HQZ Model: UX31810SSCross Ref: 802TA3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 304
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp , Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size3"
For Maximum Outside Diameter3 1/8"
For Strut Channel Width1 5/8"
Height7.188"
Included Insulation Thickness1"
Installed Height8.812"
Length3.938"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width5 3/8"
Mount TypeChannel
Overall Height7 3/16"
Overall Length3 15/16"
Overall Width5 3/8"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)18.26
Ship length (cm)10
Ship width (cm)13.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX31810SS Insulated Strut Clamp, 304 Stainless Steel, 3 Inch Size Copper Tube
€206.34 /unit