Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX27810S6 Insulated Strut Clamp, 316 Stainless Steel, 2 1/2 Inch Size Pipe, 2 7/8 Inch Size Max. OD | CV3HNV

ZSI-FOSTER UX27810S6 Insulated Strut Clamp, 316 Stainless Steel, 2 1/2 Inch Size Pipe, 2 7/8 Inch Size Max. OD

Item: CV3HNV Model: UX27810S6Cross Ref: 802TK8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Maximum Outside Diameter2 7/8"
For Pipe Size2 1/2"
For Strut Channel Width1 5/8"
Height6 3/4"
Included Insulation Thickness1"
Installed Height8 3/8"
Length3.938"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width5 1/8"
Mount TypeChannel
Overall Height6 3/4"
Overall Length3 15/16"
Overall Width5 1/8"

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)17.15
Ship length (cm)10
Ship width (cm)13.02
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX27810S6 Insulated Strut Clamp, 316 Stainless Steel, 2 1/2 Inch Size Pipe, 2 7/8 Inch Size Max. OD
€227.05 /unit