Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX25812S6 Insulated Strut Clamp, 316 Stainless Steel, 2 1/2 Inch Size Copper Tube | CV3HNP

ZSI-FOSTER UX25812S6 Insulated Strut Clamp, 316 Stainless Steel, 2 1/2 Inch Size Copper Tube

Item: CV3HNP Model: UX25812S6Cross Ref: 802TG1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size2 1/2"
For Maximum Outside Diameter2 5/8"
For Strut Channel Width1 5/8"
Height5"
Included Insulation Thickness1/2"
Installed Height6 5/8"
Length3.938"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width3 7/8"
Mount TypeChannel
Overall Height5"
Overall Length3 15/16"
Overall Width3 7/8"

Shipping Info:

Ship weight (kg) 0.7785
Ship height (cm)12.7
Ship length (cm)10
Ship width (cm)9.84
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX25812S6 Insulated Strut Clamp, 316 Stainless Steel, 2 1/2 Inch Size Copper Tube
€137.90 /unit