Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX23820S6 Insulated Strut Clamp, 316 Stainless Steel, 2 Inch Size Pipe, 2 1/4 Inch Size Copper Tube | CV3HPA

ZSI-FOSTER UX23820S6 Insulated Strut Clamp, 316 Stainless Steel, 2 Inch Size Pipe, 2 1/4 Inch Size Copper Tube

Item: CV3HPA Model: UX23820S6Cross Ref: 802TN8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size2 1/4"
For Maximum Outside Diameter2 3/8"
For Pipe Size2"
For Strut Channel Width1 5/8"
Height8 1/2"
Included Insulation Thickness2"
Installed Height10 1/8"
Length2.953"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width6 5/8"
Mount TypeChannel
Overall Height8 1/2"
Overall Length2 61/64"
Overall Width6 5/8"

Shipping Info:

Ship weight (kg) 0.8946
Ship height (cm)21.59
Ship length (cm)7.5
Ship width (cm)16.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX23820S6 Insulated Strut Clamp, 316 Stainless Steel, 2 Inch Size Pipe, 2 1/4 Inch Size Copper Tube
€294.08 /unit