Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX11820S6 Insulated Strut Clamp, 316 Stainless Steel, 3/4 Inch Size Pipe, 1 Inch Size Copper Tube | CV3HPZ

ZSI-FOSTER UX11820S6 Insulated Strut Clamp, 316 Stainless Steel, 3/4 Inch Size Pipe, 1 Inch Size Copper Tube

Item: CV3HPZ Model: UX11820S6Cross Ref: 802TN3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 316
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size1"
For Maximum Outside Diameter1 1/8"
For Pipe Size3/4"
For Strut Channel Width1 5/8"
Height7 3/4"
Included Insulation Thickness2"
Installed Height9 3/8"
Length2.953"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width5 3/8"
Mount TypeChannel
Overall Height7 3/4"
Overall Length2 61/64"
Overall Width5 3/8"

Shipping Info:

Ship weight (kg) 0.6606
Ship height (cm)19.69
Ship length (cm)7.5
Ship width (cm)13.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX11820S6 Insulated Strut Clamp, 316 Stainless Steel, 3/4 Inch Size Pipe, 1 Inch Size Copper Tube
€183.77 /unit