Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI UB1TAN6 U-Bolt, Flame Retardant, 1 Inch Tube Size, Stainless Steel | CF3ZWK

ZSI-FOSTER UB1TAN6 U Bolt, 1/4 In - 20 Thread Size, Flame Retardant Vibration Damping, Plain

Item: CF3ZWK Model: UB1TAN6Cross Ref: 802RZ6
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
FinishPlain
For Pipe Size1"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size1/4"-20
TypeFlame Retardant Vibration Damping U Bolt

Shipping Info:

Ship weight (kg) 0.0472

Product Variants

ProductModelInside WidthFor Pipe SizeThread SizeTypeMaterialFinishPrice
ZSI UB1/2PAN6 U-Bolt, Flame Retardant, 1/2 Inch Pipe Size, Stainless Steel | CF3ZUT UB1/2PAN61 3/5"1/2"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€65.56
ZSI UB1-1/4TAN6 U-Bolt, Flame Retardant, 1-1/4 Inch Tube Size, Stainless Steel | CF3ZVN UB1-1/4TAN62 1/25"1 1/4"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€70.36
ZSI UB1-3/8TAN6 U-Bolt, Flame Retardant, 1-3/8 Inch Tube Size, Stainless Steel | CF3ZWA UB1-3/8TAN6-1 3/8"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€70.36
ZSI UB1PAN6 U-Bolt, Flame Retardant, 1 Inch Pipe Size, Stainless Steel | CF3ZWE UB1PAN62 1/25"1"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€70.36
ZSI UB3/4PAN6 U-Bolt, Flame Retardant, 3/4 Inch Pipe Size, Stainless Steel | CF3ZXA UB3/4PAN61 4/5"3/4"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€67.50
ZSI UB7/8TAN6 U-Bolt, Flame Retardant, 7/8 Inch Tube Size, Stainless Steel | CF3ZYL UB7/8TAN6-7/8"1/4"-20Flame Retardant Vibration Damping U BoltStainless SteelPlain€65.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UB1TAN6 U Bolt, 1/4 In - 20 Thread Size, Flame Retardant Vibration Damping, Plain
€81.00 /unit