Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI UB1-1/4TA U-Bolt, 1-1/4 Inch Tube Size, Electro-Galvanized Steel | AD8VNP 4MWF6

ZSI-FOSTER UB1-1/4TA U Bolt, 1/4 In - 20 Thread Size, Vibration Damping, 2 3/64 In Inside Lg., Steel

Item: AD8VNP Model: UB1-1/4TACross Ref: 4MWF6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
FinishZinc Plated
For Pipe Size1 1/4"
Inside Length2 3/64"
Inside Width1 51/64"
Length2 5/16"
MaterialSteel
Max. Temp.275°F
Min. Temp.-50°F
System Of MeasurementImperial
Thread Length1 13/64"
Thread Size1/4"-20
Thread TypeCoarse
TypeVibration Damping U Bolt
Working Load Limit485 lbs.
Center To Center Width2 3/64"
Inside Height2 3/64"
Inside Width/diameter1 51/64"
Made In North AmericaYes
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.78
Ship length (cm)8.38
Ship width (cm)6.6
HS code7326908530
Country of OriginUS

Product Details:

    • Characteristics: Cushion Design Provides Total Load Distribution

Product Variants

ProductModelInside WidthFor Pipe SizeWorking Load LimitThread TypeMax. Temp.Min. Temp.Nut MaterialPrice
ZSI UB1PA U-Bolt, 1 Inch Pipe Size, Electro-Galvanized Steel | AD8VND 4MWE5 UB1PA1 51/64"1"485 lbs.Coarse275°F-50°FNylon€12.25
ZSI UB1TA U-Bolt, 1 Inch Tube Size, Electro-Galvanized Steel | AD8VNF 4MWE7 UB1TA1 35/64"1"485 lbs.Coarse275°F-50°FNylon€12.47
ZSI UB1/2PA U-Bolt, 1/2 Inch Pipe Size, Electro-Galvanized Steel | AD8VNH 4MWE9 UB1/2PA1 23/64"1/2"485 lbs.Coarse275°F-50°FNylon€10.96
ZSI UB1-1/4PA U-Bolt, 1-1/4 Inch Pipe Size, Electro-Galvanized Steel | AD8VNM 4MWF4 UB1-1/4PA2.187"1 1/4"1220 lbs.Coarse275°F-50°F-€16.95
ZSI UB1-3/8TA U-Bolt, 1-3/8 Inch Tube Size, Electro-Galvanized Steel | AD8VNR 4MWF8 UB1-3/8TA1 51/64"1 3/8"485 lbs.Coarse275°F-50°F-€12.41
ZSI UB3/4PA U-Bolt, 3/4 Inch Pipe Size, Electro-Galvanized Steel | AD8VPA 4MWG7 UB3/4PA1 35/64"3/4"485 lbs.Coarse275°F-50°FNylon€12.35
ZSI UB7/8TA U-Bolt, 7/8 Inch Tube Size, Electro-Galvanized Steel | AD8VPL 4MWH8 UB7/8TA1 23/64"7/8"485 lbs.Coarse275°F-50°FNylon€11.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UB1-1/4TA U Bolt, 1/4 In - 20 Thread Size, Vibration Damping, 2 3/64 In Inside Lg., Steel
€17.89 /unit