Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI T066NS074 Cushioned Clamp Strut Mounted Tube Size 4 1/8in | AD8VHA 4MVJ1

ZSI-FOSTER T066NS074 Cushioned Clamp Strut Mounted Tube Size 4 1/8in

Item: AD8VHA Model: T066NS074Cross Ref: 4MVJ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushioned Clamp
Bolt Size3/8" x 1 1/4"
Height5.547"
Length4.578"
Max. Load3600 lbs.
Metal DetectableYes
Thread Size3/8"
Tube Size4 1/8"
TypeStrut Mounted
Width1 5/8"
Bolt Head Size3/8"
Bolt Length1 1/4"
Bolt Material304 Stainless Steel
Clamp Material304 Stainless Steel
Clamp StyleCushioned Strut Clamp
Clamp TypeStrut Clamp
Cushion MaterialTPE
FeaturesControlled Squeeze Design
For Copper Tube Size4"
For EnvironmentHigh Vibration
For Maximum Outside Diameter4 1/8"
For Rigid Conduit Size4 1/8"
For Strut Channel Width1 5/8"
For Tube Outside Diameter4 1/8"
For Use OnTube
IncludesClamp, Cushion, Nylon Insert Nut, Shoulder Stud
Includes Mounting HardwareYes
Installed Height7 11/64"
Load Capacity3600 lbs.
Maximum Operating Temperature275°F
Minimum Operating Temperature-50°F
Mount TypeChannel
Number Of Mounting Holes0
Overall Height5 35/64"
Overall Length4 9/16"
Overall Width1 5/8"
Resistance PropertiesCorrosion Resistant, Shock Absorbing, Vibration Damping
SeriesCush-A-Clamp
StandardsMSS SP-58, MSS SP-69, TYPE 58

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)21.59
Ship width (cm)17.78
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Strut Mounting of Tube, Pipe or Hose

Product Variants

ProductModelMax. LoadFor Pipe SizeMetal DetectableHeightBolt SizeRod SizeTypeMaterialPrice
ZSI P021N026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEA 4MUY8 P021N0261000 lbs.1"No2.344"1/4" x 1 3/64"-Strut MountedGold€8.22
ZSI P021NS026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEB 4MUY9 P021NS0261000 lbs.1"Yes2.344"1/4" x 1 3/64"-Strut Mounted-€23.00
ZSI T016T020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VEC 4MUZ1 T016T0201000 lbs.-No1.953"1/4" x 1 3/64"-Strut MountedGold€5.83
ZSI T016NS020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VED 4MUZ2 T016NS0201000 lbs.-Yes1.953"1/4" x 1 3/64"-Strut Mounted-€16.80
ZSI T008T012 Cushioned Clamp Strut Mounted Tube Size 1/2 In | AD8VEE 4MUZ3 T008T0121000 lbs.-No1.344"1/4" x 1 3/64"-Strut MountedGold€4.59
ZSI T008NS012 Cushioned Clamp Strut Mounted Tube Size 1/2in | AD8VEF 4MUZ4 T008NS0121000 lbs.-Yes1.344"1/4" x 1 3/64"-Strut Mounted-€10.30
ZSI P009N012 Cushioned Clamp Strut Mounted Pipe Size 1/4in | AD8VEG 4MUZ5 P009N0121000 lbs.1/4"No1.344"1/4" x 1 3/64"-Strut MountedGold€4.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER T066NS074 Cushioned Clamp Strut Mounted Tube Size 4 1/8in
€91.02 /unit