Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI T022NS026 Cushioned Clamp Strut Mounted Tube Size 1 3/8in | AD8VFF 4MVC2

ZSI-FOSTER T022NS026 Cushioned Clamp Strut Mounted Tube Size 1 3/8in

Item: AD8VFF Model: T022NS026Cross Ref: 4MVC2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushioned Clamp
Bolt Size1/4" x 1 3/64"
Height2.344"
Length1.828"
Max. Load1000 lbs.
Metal DetectableYes
Thread Size1/4"
Tube Size1 3/8"
TypeStrut Mounted
Width1 5/8"
Bolt Length1 3/64"
Clamp TypeStrut Clamp
Cushion MaterialTPE
For Copper Tube Size1 1/4"
For EnvironmentHigh Vibration
For Rigid Conduit Size1 3/8"
For Tube Outside Diameter1 3/8"
For Use OnTube
Includes Mounting HardwareYes
Installed Height3 61/64"
Load Capacity1000 lbs.
Mount TypeChannel
Overall Height2 11/32"
Overall Length1 13/16"
Overall Width1 5/8"
StandardsMSS SP-58, MSS SP-69, TYPE 58

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)4.32
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Strut Mounting of Tube, Pipe or Hose

Product Variants

ProductModelMax. LoadFor Pipe SizeMetal DetectableHeightBolt SizeRod SizeTypeMaterialPrice
ZSI P021N026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEA 4MUY8 P021N0261000 lbs.1"No2.344"1/4" x 1 3/64"-Strut MountedGold€8.22
ZSI P021NS026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEB 4MUY9 P021NS0261000 lbs.1"Yes2.344"1/4" x 1 3/64"-Strut Mounted-€23.00
ZSI T016T020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VEC 4MUZ1 T016T0201000 lbs.-No1.953"1/4" x 1 3/64"-Strut MountedGold€5.83
ZSI T016NS020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VED 4MUZ2 T016NS0201000 lbs.-Yes1.953"1/4" x 1 3/64"-Strut Mounted-€16.80
ZSI T008T012 Cushioned Clamp Strut Mounted Tube Size 1/2 In | AD8VEE 4MUZ3 T008T0121000 lbs.-No1.344"1/4" x 1 3/64"-Strut MountedGold€4.59
ZSI T008NS012 Cushioned Clamp Strut Mounted Tube Size 1/2in | AD8VEF 4MUZ4 T008NS0121000 lbs.-Yes1.344"1/4" x 1 3/64"-Strut Mounted-€10.30
ZSI P009N012 Cushioned Clamp Strut Mounted Pipe Size 1/4in | AD8VEG 4MUZ5 P009N0121000 lbs.1/4"No1.344"1/4" x 1 3/64"-Strut MountedGold€4.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER T022NS026 Cushioned Clamp Strut Mounted Tube Size 1 3/8in
€24.66 /unit