Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI SM1008S-SS Weld Mount Assembly, 8 mm SIze, Stainless Steel | CF3YWC

ZSI-FOSTER SM1008S-SS Weld Mount Assembly, 8 mm SIze, Stainless Steel

Item: CF3YWC Model: SM1008S-SSCross Ref: 22JG24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
MaterialStainless Steel
Cushion MaterialPolypropylene
Load Capacity1500 lbs.
Maximum Operating Pressure1500 psi
Mount TypeWeld On
Overall Height31.203125 mm
Overall Length30.5 mm
Overall Width35.796875 mm

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.12
Ship length (cm)3.05
Ship width (cm)3.58

Product Variants

ProductModelSizeHeightRod SizeMaterialTypeMax. LoadFor Pipe SizeMetal DetectablePrice
ZSI S7038S-SS Pipe Assembly, 2 Inch Size, Stainless Steel | AB6VDG 22JF97 S7038S-SS2"4.047"-Stainless SteelStandard1500 lbs.2"Yes€214.87
ZSI SM3025S-SS Assembly, 25 mm Size, Stainless Steel | AB6VDH 22JG41 SM3025S-SS-1.609"25 mmStainless SteelStandard1500 lbs.-Yes€33.32
ZSI SM4030S-SS Assembly, 30 mm Size, Stainless Steel | AB6VDJ 22JG44 SM4030S-SS-1 7/8"30 mmStainless SteelStandard1500 lbs.-Yes€46.47
ZSI SM5035S-SS Assembly, 35 mm Size, Stainless Steel | AB6VDK 22JG47 SM5035S-SS-2.516"35 mmStainless SteelStandard1500 lbs.-Yes€46.57
ZSI S1004S-SS Tube Assembly, 1/4 Inch Tube Size, Stainless Steel | CF3XQP S1004S-SS---Stainless Steel----€24.46
ZSI S1006S-SS Tube Assembly, 3/8 Inch Size, Stainless Steel | CF3XRH S1006S-SS---Stainless Steel----€24.46
ZSI S1007S-SS Pipe Assembly, 1/8 Inch Size, Stainless Steel | CF3XTB S1007S-SS1/8"--Stainless Steel----€39.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER SM1008S-SS Weld Mount Assembly, 8 mm SIze, Stainless Steel
€39.10 /unit