Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI S6028S-SS Tube Assembly, 1-3/4 Inch Tube Size, Stainless Steel | CF3YHZ

ZSI-FOSTER S6028S-SS Tube Assembly, 1-3/4 Inch Tube Size, Stainless Steel

Item: CF3YHZ Model: S6028S-SSCross Ref: 22JF89
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Assembly
MaterialStainless Steel
Tube Size1 3/4"
Bolt Length2 3/4"
Bore StyleRibbed
Bottom Plate Material304 Stainless Steel
Clamp Material304 Stainless Steel
Clamp Type]Beta Clamp Assembly
Cushion MaterialPolypropylene
For Copper Tube Size1 3/4"
For Maximum Outside Diameter1 3/4"
For Minimum Outside Diameter1 3/4"
For Number Of Lines1
For Outside Diameter1 3/4" to 1 3/4"
Load Capacity1500 lbs.
Maximum Operating Pressure1500 psi
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Mount Hole Center-to-center Length2 19/32"
Mount TypeWeld On
Overall Height2 53/64"
Overall Length1 13/64"
Overall Width3 29/64"
Resistance PropertiesShock Absorbing, Vibration Damping
SeriesStandard Series
System Of MeasurementImperial
Top Plate Material304 Stainless Steel

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)7.18
Ship length (cm)3.06
Ship width (cm)8.77

Product Variants

ProductModelSizeHeightRod SizeMaterialTypeMax. LoadFor Pipe SizeMetal DetectablePrice
ZSI S7038S-SS Pipe Assembly, 2 Inch Size, Stainless Steel | AB6VDG 22JF97 S7038S-SS2"4.047"-Stainless SteelStandard1500 lbs.2"Yes€214.87
ZSI SM3025S-SS Assembly, 25 mm Size, Stainless Steel | AB6VDH 22JG41 SM3025S-SS-1.609"25 mmStainless SteelStandard1500 lbs.-Yes€33.32
ZSI SM4030S-SS Assembly, 30 mm Size, Stainless Steel | AB6VDJ 22JG44 SM4030S-SS-1 7/8"30 mmStainless SteelStandard1500 lbs.-Yes€46.47
ZSI SM5035S-SS Assembly, 35 mm Size, Stainless Steel | AB6VDK 22JG47 SM5035S-SS-2.516"35 mmStainless SteelStandard1500 lbs.-Yes€46.57
ZSI S1004S-SS Tube Assembly, 1/4 Inch Tube Size, Stainless Steel | CF3XQP S1004S-SS---Stainless Steel----€24.46
ZSI S1006S-SS Tube Assembly, 3/8 Inch Size, Stainless Steel | CF3XRH S1006S-SS---Stainless Steel----€24.46
ZSI S1007S-SS Pipe Assembly, 1/8 Inch Size, Stainless Steel | CF3XTB S1007S-SS1/8"--Stainless Steel----€39.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER S6028S-SS Tube Assembly, 1-3/4 Inch Tube Size, Stainless Steel
€64.51 /unit