Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI S5016H-S Beta Clamp Assembly Single 1 Inch Hose | AC3LTH 2UKX2

ZSI-FOSTER S5016H-S Beta Clamp Assembly Single 1 Inch Hose

Item: AC3LTH Model: S5016H-SCross Ref: 2UKX2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeta Clamp Assembly
Depth1 1/5"
Hardware MaterialSteel
Height2 13/25"
Hose Size1.42"
Insert MaterialPolypropylene
Length2 3/4"
MaterialSteel
Max. Pressure1500 psi
Temp. Range-22°F to +194°F
Tube Size1.42"
TypeSingle
Width1 1/5"
Bolt Length2 1/2"
Bottom Plate MaterialSteel
Clamp MaterialSteel
Cushion MaterialPolypropylene
For Outside Diameter1"
Load Capacity2500 lbs.
Maximum Operating Pressure1500 psi
Mount Hole Center-to-center Length2 3/64"
Mount TypeWeld On
Overall Height2 33/64"
Overall Length1 13/64"
Overall Width2 53/64"
Top Plate MaterialSteel

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.79
Ship length (cm)17.53
Ship width (cm)16
HS code7307995045
Country of OriginTW

Product Variants

ProductModelTypeTube SizeHeightHose SizeMaterialTemp. RangeInsert MaterialHardware MaterialPrice
ZSI T4017-S Beta Clamp Assembly Twin 3/4 Inch Pipe | AC3LRE 2UKU3 T4017-STwin3/4"2.34"-Steel-22°F to +194°FPolypropyleneSteel€9.53
ZSI S3008H-S Beta Clamp Assembly Single 1/2 Inch Hose | AC3LTE 2UKW8 S3008H-SSingle0.81"1.61"0.81"Steel-22°F to +194°FPolypropyleneSteel€8.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER S5016H-S Beta Clamp Assembly Single 1 Inch Hose
€15.23 /unit