Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI S3010H-S Beta Clamp Assembly Single 5/8 Inch Hose | AC3LTF 2UKW9

ZSI-FOSTER S3010H-S Beta Clamp Assembly Single 5/8 Inch Hose

Item: AC3LTF Model: S3010H-SCross Ref: 2UKW9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeta Clamp Assembly
Depth1 1/5"
Hardware MaterialSteel
Height1.61"
Hose Size0.93"
Insert MaterialPolypropylene
Length1 24/25"
MaterialSteel
Max. Pressure1500 psi
Temp. Range-22°F to +194°F
Tube Size0.93"
TypeSingle
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.78
Ship length (cm)17.02
Ship width (cm)17.53
HS code7307995045
Country of OriginTW

Product Variants

ProductModelTypeMaterialHeightTube SizeHardware MaterialPipe SizeHose SizeTemp. RangePrice
ZSI S1004-S-SS Beta Clamp Assembly Single 1/4 Inch Tube | AC3LPM 2UKL9 S1004-S-SSSingleStainless Steel1 1/4"1/4"Stainless Steel---22°F to +194°F€34.19
ZSI S1006-S-SS Beta Clamp Assembly Single 3/8 Inch Tube | AC3LPN 2UKN1 S1006-S-SSSingleStainless Steel1 1/4"3/8"Stainless Steel---22°F to +194°F€33.47
ZSI S2008-S-SS Beta Clamp Assembly Single 1/2 Inch Tube | AC3LPP 2UKN2 S2008-S-SSSingleStainless Steel1.54"1/2"Stainless Steel---22°F to +194°F€37.75
ZSI S2010-S-SS Beta Clamp Assembly Single 5/8 Inch Tube | AC3LPQ 2UKN3 S2010-S-SSSingleStainless Steel1.54"5/8"Stainless Steel---22°F to +194°F€32.63
ZSI S3012-S-SS Beta Clamp Assembly Single 3/4 Inch Tube | AC3LPR 2UKN4 S3012-S-SSSingleStainless Steel1.61"3/4"Stainless Steel---22°F to +194°F€36.62
ZSI S3016-S-SS Beta Clamp Assembly Single 1 Inch Tube | AC3LPT 2UKN5 S3016-S-SSSingleStainless Steel1.61"1"Stainless Steel---22°F to +194°F€37.76
ZSI S2009-S-SS Beta Clamp Assembly Single 1/4 Inch Pipe | AC3LPU 2UKN6 S2009-S-SSSingleStainless Steel1.54"1/4"Stainless Steel1/4"--22°F to +194°F€32.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER S3010H-S Beta Clamp Assembly Single 5/8 Inch Hose
€10.28 /unit