Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI P011NS014 Cushioned Clamp Strut Mounted Pipe Size 3/8 In | AD8VGJ 4MVF7

ZSI-FOSTER P011NS014 Cushioned Clamp Strut Mounted Pipe Size 3/8 In

Item: AD8VGJ Model: P011NS014Cross Ref: 4MVF7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushioned Clamp
Bolt Size1/4" x 1 3/64"
For Pipe Size3/8"
Height1.547"
Length1 1/8"
Max. Load1000 lbs.
Metal DetectableYes
Thread Size1/4"
TypeStrut Mounted
Width1 5/8"
Bolt Length1 3/64"
Clamp TypeStrut Clamp
Cushion MaterialTPE
For EnvironmentHigh Vibration
For Use OnPipe
Includes Mounting HardwareYes
Installed Height3 11/64"
Load Capacity1000 lbs.
Mount TypeChannel
Overall Height1 35/64"
Overall Length1 1/8"
Overall Width1 5/8"
StandardsMSS SP-58, MSS SP-69, TYPE 58

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)20.32
Ship width (cm)17.78
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Strut Mounting of Tube, Pipe or Hose

Product Variants

ProductModelMax. LoadFor Pipe SizeMetal DetectableHeightBolt SizeRod SizeTypeMaterialPrice
ZSI P021N026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEA 4MUY8 P021N0261000 lbs.1"No2.344"1/4" x 1 3/64"-Strut MountedGold€8.22
ZSI P021NS026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEB 4MUY9 P021NS0261000 lbs.1"Yes2.344"1/4" x 1 3/64"-Strut Mounted-€23.00
ZSI T016T020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VEC 4MUZ1 T016T0201000 lbs.-No1.953"1/4" x 1 3/64"-Strut MountedGold€5.83
ZSI T016NS020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VED 4MUZ2 T016NS0201000 lbs.-Yes1.953"1/4" x 1 3/64"-Strut Mounted-€16.80
ZSI T008T012 Cushioned Clamp Strut Mounted Tube Size 1/2 In | AD8VEE 4MUZ3 T008T0121000 lbs.-No1.344"1/4" x 1 3/64"-Strut MountedGold€4.59
ZSI T008NS012 Cushioned Clamp Strut Mounted Tube Size 1/2in | AD8VEF 4MUZ4 T008NS0121000 lbs.-Yes1.344"1/4" x 1 3/64"-Strut Mounted-€10.30
ZSI P009N012 Cushioned Clamp Strut Mounted Pipe Size 1/4in | AD8VEG 4MUZ5 P009N0121000 lbs.1/4"No1.344"1/4" x 1 3/64"-Strut MountedGold€4.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER P011NS014 Cushioned Clamp Strut Mounted Pipe Size 3/8 In
€12.07 /unit