Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI P009NS012 Cushioned Clamp Strut Mounted Pipe Size 1/4in | AD8VEH 4MUZ6

ZSI-FOSTER P009NS012 Cushioned Clamp Strut Mounted Pipe Size 1/4in

Item: AD8VEH Model: P009NS012Cross Ref: 4MUZ6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCushioned Clamp
Bolt Size1/4" x 1 3/64"
For Pipe Size1/4"
Height1.344"
Length0.984"
Max. Load1000 lbs.
Metal DetectableYes
Thread Size1/4"
TypeStrut Mounted
Width1 5/8"
Bolt Length1 3/64"
Clamp TypeStrut Clamp
Cushion MaterialTPE
For EnvironmentHigh Vibration
For Use OnPipe
Includes Mounting HardwareYes
Installed Height2 61/64"
Load Capacity1000 lbs.
Mount TypeChannel
Overall Height1 11/32"
Overall Length63/64"
Overall Width1 5/8"
StandardsMSS SP-58, MSS SP-69, TYPE 58

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.3
Ship length (cm)16.51
Ship width (cm)5.08
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For Strut Mounting of Tube, Pipe or Hose

Product Variants

ProductModelMax. LoadFor Pipe SizeMetal DetectableHeightBolt SizeRod SizeTypeMaterialPrice
ZSI P021N026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEA 4MUY8 P021N0261000 lbs.1"No2.344"1/4" x 1 3/64"-Strut MountedGold€8.22
ZSI P021NS026 Cushioned Clamp Strut Mounted Pipe Size 1in | AD8VEB 4MUY9 P021NS0261000 lbs.1"Yes2.344"1/4" x 1 3/64"-Strut Mounted-€23.00
ZSI T016T020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VEC 4MUZ1 T016T0201000 lbs.-No1.953"1/4" x 1 3/64"-Strut MountedGold€5.83
ZSI T016NS020 Cushioned Clamp Strut Mounted Tube Size 1in | AD8VED 4MUZ2 T016NS0201000 lbs.-Yes1.953"1/4" x 1 3/64"-Strut Mounted-€16.80
ZSI T008T012 Cushioned Clamp Strut Mounted Tube Size 1/2 In | AD8VEE 4MUZ3 T008T0121000 lbs.-No1.344"1/4" x 1 3/64"-Strut MountedGold€4.59
ZSI T008NS012 Cushioned Clamp Strut Mounted Tube Size 1/2in | AD8VEF 4MUZ4 T008NS0121000 lbs.-Yes1.344"1/4" x 1 3/64"-Strut Mounted-€10.30
ZSI P009N012 Cushioned Clamp Strut Mounted Pipe Size 1/4in | AD8VEG 4MUZ5 P009N0121000 lbs.1/4"No1.344"1/4" x 1 3/64"-Strut MountedGold€4.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER P009NS012 Cushioned Clamp Strut Mounted Pipe Size 1/4in
€13.50 /unit