Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI H3006S-AL Tube, 3/8 Inch Tube Size, Aluminum | CF3VRD

ZSI-FOSTER H3006S-AL Tube, 3/8 Inch Tube Size, Aluminium

Item: CF3VRD Model: H3006S-ALCross Ref: 22JE62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
MaterialAluminum
Tube Size3/8"
Bolt Length1 3/4"
Bottom Plate MaterialSteel
Clamp MaterialSteel
Cushion MaterialAluminum
For Copper Tube Size3/8"
Maximum Operating Pressure10000 psi
Mount Hole Center-to-center Length1 19/64"
Mount TypeWeld On
Overall Height1 7/8"
Overall Length1 3/16"
Overall Width2 7/8"
Top Plate MaterialSteel

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)4.76
Ship length (cm)3.02
Ship width (cm)7.3

Product Variants

ProductModelTube SizeMaterialPrice
ZSI H3004S-AL Tube Rail Mount, 3/8 Inch Size, Aluminum | CF3VQP H3004S-AL1/4"Aluminum€42.24
ZSI H3007S-AL Pipe Rail Mount, 5 Inch SIze, Aluminum. | CF3VRT H3007S-AL-Aluminum€38.17
ZSI H3008S-AL Tube Rail Mount, 2-1/2 Inch Size, Stainless Steel | CF3VTG H3008S-AL1/2"-€38.92
ZSI H3009S-AL Pipe Rail Mount, 3 Inch Size, Stainless Steel | CF3VTW H3009S-AL--€39.45
ZSI H3010S-AL Tube, 5/8 Inch Tube Size, Aluminum | CF3VUK H3010S-AL5/8"Aluminum€44.09
ZSI H3011S-AL Pipe, 3/8 Inch Size, Aluminum | CF3VUZ H3011S-AL-Aluminum€35.39
ZSI H4012S-AL Tube, 3/4 Inch Size, Aluminum | CF3VWK H4012S-AL3/4"Aluminum€56.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER H3006S-AL Tube, 3/8 Inch Tube Size, Aluminium
€41.43 /unit