Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI 924084 Strut Clamp, Zinc-Plated Steel, For 1/2 Inch Size Pipe, For 13/16 Inch Size Max. OD | CV4JJJ

ZSI-FOSTER 924084 Strut Clamp, Zinc-Plated Steel, For 1/2 Inch Size Pipe, For 13/16 Inch Size Max. OD

Item: CV4JJJ Model: 924084Cross Ref: 802U20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Plated
Clamp TypeInsulation Coupling , Strut Clamp
Cushion MaterialTPE
For Insulation Thickness1/2"
For Maximum Outside Diameter0.812"
For Pipe Size1/2"
For Strut Channel Width1 5/8"
For Use OnFiberglass Insulation
Height4.156"
Installed Height5.766"
Length2.953"
Load Capacity230 lbs.
Max. Operating Temp.225°F
Mounting TypeChannel
Number Of Mounting Holes0
Width2 1/32"
Clamp StyleInsulation Coupling
Mount TypeChannel
Overall Height4 5/32"
Overall Length2 61/64"
Overall Width2 1/32"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.56
Ship length (cm)7.5
Ship width (cm)5.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER 924084 Strut Clamp, Zinc-Plated Steel, For 1/2 Inch Size Pipe, For 13/16 Inch Size Max. OD
€13.88 /unit