Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI 728025 Strut Clamp, Zinc-Plated Steel, For 1/4 Inch Size Copper Tube, For 1/4 Inch Size Max. OD | CV4JJM

ZSI-FOSTER 728025 Strut Clamp, Zinc-Plated Steel, For 1/4 Inch Size Copper Tube, For 1/4 Inch Size Max. OD

Item: CV4JJM Model: 728025Cross Ref: 802TV5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Plated
Clamp TypeInsulation Coupling , Strut Clamp
Cushion MaterialTPE
For Copper Tube Size1/4"
For Insulation Thickness1"
For Maximum Outside Diameter1/4"
For Strut Channel Width1 5/8"
For Use OnElastomeric Insulation
Height3 3/4"
Installed Height5 3/8"
Length2.953"
Max. Operating Temp.225°F
Mounting TypeChannel
Number Of Mounting Holes0
Width2 3/8"
Clamp StyleInsulation Coupling
Mount TypeChannel
Overall Height3 3/4"
Overall Length2 61/64"
Overall Width2 3/8"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)9.53
Ship length (cm)7.5
Ship width (cm)6.03
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER 728025 Strut Clamp, Zinc-Plated Steel, For 1/4 Inch Size Copper Tube, For 1/4 Inch Size Max. OD
€21.54 /unit