ZOELLER E404 Submersible Sewage Pump 2hp 230v 70 Feet | AE9FVD 6JGV9

ZOELLER E404 Submersible Sewage Pump 2hp 230v 70 Feet

Item: AE9FVD Model: E404Cross Ref: 6JGV9
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Amps12.9A
Base MaterialCast Iron
Bearing TypeBall
Body Dia.16 1/8"
Body MaterialCast Iron
Cord Length20 ft.
Cord Length - Pumps20 ft.
Dia.16 1/8"
Diameter16 1/8"
Discharge Dia.4"
Duty CycleContinuous
Flow Rate @ 10 Ft.265 GPM
Flow Rate @ 10 Ft. Of Head265 GPM
Flow Rate @ 15 Ft. Of Head224 GPM
Flow Rate @ 20 Ft.184 GPM
Flow Rate @ 20 Ft. Of Head184 GPM
Flow Rate @ 25 Ft.134 GPM
Flow Rate @ 30 Ft.60 GPM
Flow Rate @ 5 Ft.300 GPM
Height26"
Housing MaterialCast Iron
Hp2 hp
Impeller MaterialCast Iron
Impeller Material - PumpsCast Iron
Input Phase Ac1
Max. Dia. Solids3"
Max. Flow Rate @ 15 Ft.224 GPM
Max. Head33 ft.
Max. Head - Pumps33 ft.
Max. Media Temp.140°F
Max. Solid Dia.3"
Min. Sump Pit Dia.36"
Motor TypePermanent Split Capacitor
Outlet Size4"
Overall Height26"
Phase1
Pump Body MaterialCast Iron
Pump TypeManual , Manual Pump
Rpm1725 RPM
Seal MaterialCarbon Steel
SeriesWASTE-MATE 400 Series
Shaft MaterialCarbon Ceramic
Shaft Seal MaterialCarbon Steel
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch TypeNone
Switch Type - PumpsNo Switch Included
Thermal ProtectionYes
Top MaterialCast Iron
TypeManual
Voltage230V AC
Warranty3 yrs.
Agency ComplianceCSA Certified, UL Listed
Discharge4" Flanged
Manufacturers Warranty Length1 yr.
Max. Diameter Solids3"
Max. Liquid Temp.140°F
Phase - Pumps1
Rated Voltage230V AC
Shaft Seal Material - PumpsCarbon Steel

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)66.04
Ship length (cm)83.19
Ship width (cm)66.04
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpBody MaterialVoltagePhaseSwitch ActuationImpeller MaterialMax. Solid Dia.Max. HeadPrice
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 64 Feet | AB9PFR 2EHN5 / 514620 5146201 hpCast Iron230V AC1No Switch IncludedCast Iron2"35 ft.€1,522.83
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 77 Feet | AB9PFT 2EHN6 / 514720* 5147201 hpCast Iron230V AC3No Switch IncludedCast Iron2"35 ft.€1,544.29
LITTLE GIANT PUMPS 18S-CIM Submersible Sewage Pump 1.5HP 230V 77 Feet | AB9PFU 2EHN7 / 520301 5203011 1/2 hpCast Iron230V AC1No Switch IncludedCast Iron2"64 ft.€1,732.35
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 38 Feet | AB9PFW 2EHN9 / 520100 5201002 hpCast Iron208/230V AC1No Switch IncludedCast Iron2"77 ft.€1,472.46
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 67 Feet | AB9PFX 2EHP1 / 520150* 5201502 hpCast Iron230V AC3No Switch IncludedCast Iron2"77 ft.€1,902.09
LITTLE GIANT PUMPS 511256 | BQ4HQQ 5112561/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ
LITTLE GIANT PUMPS 511257 | BQ4NYE 5112571/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER E404 Submersible Sewage Pump 2hp 230v 70 Feet