ZOELLER E284 Submersible Sewage Pump 1hp 230v 39 Feet | AD9ABF 4NW31

ZOELLER E284 Submersible Sewage Pump 1hp 230v 39 Feet

Item: AD9ABF Model: E284Cross Ref: 4NW31
In Stock

Get it by Tuesday, Jun 17

€2,041.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Sewage Pump
Amps8.9A
Base GradeGrade 303
Base MaterialCast Iron , Stainless Steel
Bearing TypeLower Ball, Upper Sleeve
Body Dia.13 9/16"
Body MaterialCast Iron
Cord Length15 ft.
Cord Length - Pumps15 ft.
Dia.13 5/9"
Diameter13 5/9"
Discharge Dia.3"
Discharge GenderFemale
Duty CycleContinuous
Flow Rate @ 10 Ft.157 GPM
Flow Rate @ 10 Ft. Of Head157 GPM
Flow Rate @ 15 Ft. Of Head133 GPM
Flow Rate @ 20 Ft.106 GPM
Flow Rate @ 20 Ft. Of Head106 GPM
Flow Rate @ 25 Ft.72 GPM
Flow Rate @ 30 Ft.42 GPM
Flow Rate @ 5 Ft.179 GPM
Height21 1/16"
Housing MaterialCast Iron
Hp1 hp
Impeller MaterialCast Iron
Impeller Material - PumpsCast Iron
Input Phase Ac1
Max. Dia. Solids2"
Max. Flow Rate @ 15 Ft.133 GPM
Max. Head35 ft.
Max. Head - Pumps35 ft.
Max. Media Temp.104°F
Max. Solid Dia.2 1/2"
Min. Sump Pit Dia.24"
Motor TypeHermetically Sealed, Oil Filled
Off Point5 1/4"
On Point15 1/4"
Outlet Size2"
Overall Height21 1/16"
Phase1
Pump Body MaterialCast Iron
Pump TypeManual , Manual Pump
Rpm1750 RPM
Seal MaterialCarbon Ceramic
SeriesWASTE-MATE 280 Series
Shaft Seal MaterialCarbon, Ceramic
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch TypeNone
Switch Type - PumpsNo Switch Included
Thermal ProtectionYes
Top MaterialCast Iron
TypeManual
Voltage230V AC
Agency ComplianceCSA Certified, UL Listed
Discharge3" FNPT
Manufacturers Warranty Length1 yr.
Max. Diameter Solids2"
Max. Liquid Temp.104°F
Phase - Pumps1
Rated Voltage230V AC
Shaft Seal Material - PumpsCeramic, Carbon

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)53.5
Ship length (cm)30.48
Ship width (cm)53.5
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpBody MaterialVoltagePhaseSwitch ActuationImpeller MaterialMax. Solid Dia.Max. HeadPrice
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 64 Feet | AB9PFR 2EHN5 / 514620 5146201 hpCast Iron230V AC1No Switch IncludedCast Iron2"35 ft.€1,522.83
LITTLE GIANT PUMPS 16S-CIM Submersible Sewage Pump 1HP 230V 77 Feet | AB9PFT 2EHN6 / 514720* 5147201 hpCast Iron230V AC3No Switch IncludedCast Iron2"35 ft.€1,544.29
LITTLE GIANT PUMPS 18S-CIM Submersible Sewage Pump 1.5HP 230V 77 Feet | AB9PFU 2EHN7 / 520301 5203011 1/2 hpCast Iron230V AC1No Switch IncludedCast Iron2"64 ft.€1,732.35
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 38 Feet | AB9PFW 2EHN9 / 520100 5201002 hpCast Iron208/230V AC1No Switch IncludedCast Iron2"77 ft.€1,472.46
LITTLE GIANT PUMPS 20S-CIM Submersible Sewage Pump 2HP 230V 67 Feet | AB9PFX 2EHP1 / 520150* 5201502 hpCast Iron230V AC3No Switch IncludedCast Iron2"77 ft.€1,902.09
LITTLE GIANT PUMPS 511256 | BQ4HQQ 5112561/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ
LITTLE GIANT PUMPS 511257 | BQ4NYE 5112571/2 hpCast Iron115V AC1TetheredNylon2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER E284 Submersible Sewage Pump 1hp 230v 39 Feet
€2,041.18 /unit