ZOELLER 98-0001 | BR8ATJ

ZOELLER 98-0001

Item: BR8ATJ Model: 98-0001
In Stock

Get it by Tuesday, Jun 10

€524.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Amps9.4
Cord Length9 (2.7 m)
Discharge1-1/2" NPT
Hertz60 Hz
Horsepower1/2 HP
Impeller MaterialEngineered Plastic
Impeller TypeVortex Impeller
On/off Points9-1/2" (24 cm) / 3" (8 cm)
Phase1 Ph
Rpm1725
Solids Handling1/2" (12 mm) spherical solids
Voltage115 V

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)31.12
Ship length (cm)27.94
Ship width (cm)19.69
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 98-0001
€524.30 /unit