ZOELLER 940-0012 | BP8CUD

ZOELLER 940-0012

Item: BP8CUD Model: 940-0012
In Stock

Get it by Monday, Jun 16

€3,912.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Amps8.5
Cord Length6' (1.8 m) SO jacketed cord for oil resistance.
Discharge1-1/2" NPT
EnclosureNEMA 4X
Horsepower4/10 HP
Phase1 Ph
Voltage115 V

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)19.05
Ship length (cm)27.94
Ship width (cm)31.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 940-0012
€3,912.72 /unit