ZOELLER 912-1165 Sewage Package System, 4/10 Hp, 115V AC, Float, 60 Gpm Flow Rate

Item: CV4HVZ Model: 912-1165Cross Ref: 60UA10
In Stock

Get it by Tuesday, Jun 10

€743.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPackage System
Alarm IncludedNo
Basin Capacity41 gal.
Basin Dia.18"
Basin Height30"
Basin MaterialPolyethylene
Cord Length20 ft.
Duty CycleIntermittent
Flow Rate @ 10 Ft.60 GPM
Flow Rate @ 10 Ft. Of Head60 GPM
Flow Rate @ 15 Ft.23 GPM
Flow Rate @ 15 Ft. Of Head23 GPM
Flow Rate @ 5 Ft.90 GPM
Flow Rate @ 5 Ft. Of Head90 GPM
Housing MaterialCast Iron
Hp2/5 hp
Includes2" PVC Discharge Pipe
Inlet Dia.2"
Max. Dia. Solids2"
Max. Head18 ft.
Max. Liquid Temp.130°F
Max. Solid Dia.2"
No. Of Pumps1
Number Of Pumps1
Off Point4 1/2"
On Point12 1/2"
Phase1
Pump Body MaterialCast Iron
Pump Discharge Dia.2"
Pump Discharge Diameter2"
Rpm1725 RPM
Switch ActuationFloat
Switch Electrical ConnectionIntegral
Vent Size2"
Voltage115V AC
Max. Diameter Solids2"
Rated Voltage115V

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 912-1165 Sewage Package System, 4/10 Hp, 115V AC, Float, 60 Gpm Flow Rate
€743.58 /unit