ZOELLER 900-0002 Sump Pump System 3/10hp Vertical Switch | AE9FVK 6JGW5

ZOELLER 900-0002 Sump Pump System 3/10hp Vertical Switch

Item: AE9FVK Model: 900-0002Cross Ref: 6JGW5
In Stock

Get it by Tuesday, Jun 17

€645.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSump Pump System
Alarm IncludedNo
Amps9.7A
Basin Capacity9.7 gal.
Basin Dia.18"
Basin Height22"
Basin MaterialPolypropylene
Cord Length9 ft.
Cover MaterialPolyethylene
Duty CycleIntermittent
Electrical Connection TypeIntegral
Flow Rate @ 10 Ft.34 GPM
Flow Rate @ 15 Ft.19 GPM
Flow Rate @ 5 Ft.43 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp2/7 hp
Impeller MaterialPolypropylene
Inlet Size4"
Max. Head19 ft.
Max. Liquid Temp.130°F
Max. Solid Dia.1/2"
Outlet Size1 1/2"
Outlet TypeFNPT
Phase1
Rpm1550 RPM
Switch ActuationVertical Float
TypeBelow Grade
Vent Size2"
Voltage120V AC
Discharge1 1/2" FNPT
Flow Rate @ 10 Ft. Of Head34 GPM
Flow Rate @ 15 Ft. Of Head19 GPM
Flow Rate @ 5 Ft. Of Head43 GPM
Hz60 Hz
Inlet4"
Manufacturers Warranty Length3 yrs.
Max. Diameter Solids1/2"
Phase - Pumps1
Pump Body MaterialCast Iron
Rated Voltage120V AC
Switch Electrical ConnectionIntegral

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)53.34
Ship length (cm)53.34
Ship width (cm)60.96
HS code8413810030
Country of OriginUS

Product Details:

    • Basin Dia. (18")

Product Variants

ProductModelHpBasin CapacitySwitch ActuationFlow Rate @ 10 Ft.Basin Dia.AmpsBasin HeightDuty CyclePrice
ZOELLER 108-0001 Crawl Space System 3/10 Hp 115 V 9.7 A | AE3FGY 5CZF9 108-00012/7 hp9.7 gal.Vertical34 GPM12 1/5"9.7A10 7/8"Intermittent€639.55
LIBERTY PUMPS LOWPRO41LP Sewage System 4/10 Hp | AE7KJB 5YU13 LOWPRO41LP2/5 hp23 gal.Vertical Magnetic Float104 GPM-12A5 1/4", 14 5/8"Continuous€1,961.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 900-0002 Sump Pump System 3/10hp Vertical Switch
€645.75 /unit