ZOELLER 63-0001 | BR2WWE

ZOELLER 63-0001

Item: BR2WWE Model: 63-0001
In Stock

Get it by Thursday, Jun 12

€473.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Amps9.7
Cord Length10' (3.1 m)
Discharge1-1/2" NPT
Hertz60 Hz
Horsepower3/10 HP
Impeller MaterialCast Iron
Impeller TypeVortex Impeller
On/off Points7-1/4" (18.4 cm) / 3" (7.6 cm)
Phase1 Ph
Rpm1550
Solids Handling1/2" (12 mm) spherical solids
Voltage115 V

Shipping Info:

Ship weight (kg) 12.825
Ship height (cm)26.04
Ship length (cm)26.04
Ship width (cm)19.69
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 63-0001
€473.62 /unit