ZOELLER Sump Pump Basin, Height 22 Inch, 22 Gall | 31-0444 | AA4MCP | 12U350

ZOELLER 31-0444 Sump Basin Height 22 Inch 22 Gallon

Item: AA4MCP Model: 31-0444Cross Ref: 12U350
In Stock

Get it by Monday, Jun 16

€65.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSump Basin
Basin Capacity22 gal.
Dia.18"
Diameter18"
Height22"
Indoor/outdoorIndoor
Length21 3/4"
MaterialPolyethylene
Outlet Size4"
Width21 3/4"
Capacity22 gal.
Overall Height22"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)55.88
Ship length (cm)55.25
Ship width (cm)55.88
HS code3925100000
Country of OriginUS

Product Details:

    • Drum-shaped container having polyethylene construction, closed bottom and an extended open lip
    • Prevents soil from entering the sump pump pit and clogging the sump pump
    • Provides a tight seal around outlets and vent pipes

Product Variants

ProductModelMaterialHeightVent SizeInlet Dia.Dia.Indoor/outdoorTypePrice
ZOELLER Sump Pump Basin | 31-0249 | Radon Sump | AD9ABD | 4NW29 31-0249Polyethylene22"3"4"18"-Radon€191.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 31-0444 Sump Basin Height 22 Inch 22 Gallon
€65.91 /unit