ZOELLER 137-0001 | BR4HVZ

ZOELLER 137-0001

Item: BR4HVZ Model: 137-0001
In Stock

Get it by Tuesday, Jun 10

€746.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Amps9.4
Cord Length10' (3.1 m)
Discharge1-1/2" NPT
Hertz60 Hz
Horsepower1/2 HP
Impeller MaterialCast Iron
Impeller TypeVortex
On/off Points10" (25.4 cm) / 2-3/4" (7 cm)
Phase1 Ph
Rpm1725
Solids Handling5/8" (15 mm) spherical solids
Voltage115 V

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)33.02
Ship length (cm)29.85
Ship width (cm)29.85
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZOELLER 137-0001
€746.42 /unit