Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 5006 Environmental Awareness Poster 22 x 16in | AD7NMY 4FNF9

ZING 5006 Environmental Awareness Poster 22 x 16in

Item: AD7NMY Model: 5006Cross Ref: 4FNF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvironmental Awareness Poster
Height22"
Legend StyleSymbol, Text
Width16"
Abrasion ResistantYes
Background ColorWhite
Chemical ResistantYes
Corrosion ResistantYes
FinishGlossy
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialNo Grommet
IncludesAdhesive Mounting Tabs
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoor UsageIndoor Only
MaterialPlastic
Maximum Service Temperature120°F
Mesh / SolidSolid
Minimum Service Temperature-30°F
Mounting HardwareIncluded
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendGreen @ Work
ShapeHorizontal Rectangle
Sign Legend StyleSymbol And Text
Thickness0.1"
Uv ResistantYes
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)55.88
Ship length (cm)0.25
Ship width (cm)40.64
HS code4911998000
Country of OriginUS

Product Variants

ProductModelHeightLegend StylePrice
ZING 5001 Environmental Awareness Poster 22 x 16in | AD7NMT 4FNF4 500122"Symbol, Text€34.32
ZING 5002 Environmental Awareness Poster 22 x 16in | AD7NMU 4FNF5 500222"Symbol, Text€34.95
ZING 5003 Environmental Awareness Poster 22 x 16in | AD7NMV 4FNF6 500322"Symbol, Text€33.66
ZING 5004 Environmental Awareness Poster 22 x 16in | AD7NMW 4FNF7 500422"Symbol, Text€35.49
ZING 5005 Environmental Awareness Poster 22 x 16in | AD7NMX 4FNF8 500522"Symbol, Text€36.14
ZING 5007 Environmental Awareness Poster 22 x 16in | AD7NMZ 4FNG1 500722"Symbol, Text€35.45
ZING 5008 Environmental Awareness Poster 22 x 16in | AD7NNA 4FNG2 500822"Symbol, Text€35.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 5006 Environmental Awareness Poster 22 x 16in
€37.63 /unit