Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 2763 Security Labels 7 inch Height x 5 inch Width PK2 | AH2GWB 28AV63

ZING 2763 Security Labels 7 inch Height x 5 inch Width PK2

Item: AH2GWB Model: 2763Cross Ref: 28AV63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Labels
AdhesiveYes
Background ColorWhite
HeaderNo Header
Height7"
LanguageEnglish
Legend ColorBlack
Legend StyleSymbol, Text
MaterialPolystyrene
ShapeRectangle
Width5"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)17.78
Ship length (cm)0.06
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightLanguageHeaderMaterialLegend StyleShapeLegend ColorBackground ColorPkg. Qty.Price
ZING 2761 Security Labels 5 inch Height x 7 inch Width PK2 | AH2GVZ 28AV61 27615"EnglishNo HeaderPolystyreneSymbol, TextRectangleBlackWhite2€16.75
ZING 2765 Security Labels 7 inch Height x 5 inch Width PK2 | AH2GWD 28AV65 27657"EnglishNo HeaderPolystyreneSymbol, TextRectangleBlackWhite2€16.75
ZING 2767 Security Labels 5 inch Height x 7 inch Width PK2 | AH2GWF 28AV67 27675"EnglishNoticePolystyreneSymbol, TextRectangleBlackWhite2€16.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 2763 Security Labels 7 inch Height x 5 inch Width PK2
€17.67 /pack