Flat Shipping

Flat Shipping at €24.99 + VAT

ZEP ZU505128 Industrial Cleaner, Degreaser, 1 Gallon, Pack4, 4 Pack | CV4GYQ

ZEP ZU505128 Industrial Cleaner, Degreaser, 1 Gallon, Pack4, 4 Pack

Item: CV4GYQ Model: ZU505128Cross Ref: 59MJ60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaner

Shipping Info:

Ship weight (kg) 4.1625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer TypeContainer SizeCleaner FormBase FormulaVoc ContentChlorinated/non ChlorinatedFragranceBiodegradablePkg. Qty.Price
ZEP 145635 General Purpose Cleaner and Degreaser, Water Based, Bucket, 5 gal Container Size | CV4GYG 145635Bucket5 gal.LiquidWater Based-Non-ChlorinatedUnscentedNo1€454.27
ZEP 145616 General Purpose Cleaner and Degreaser, Water Based, Case, 1 qt Container Size, 12 PK | CV4GYH 145616Case1 qtLiquidWater Based-Non-ChlorinatedUnscentedNo12€282.59
ZEP 1047389 Aircraft Cleaner, Water Based, Jug, 1 Gal Ready To Use, 1% Voc Content, 4 PK | CV4GYL 1047389Jug1 gal.GelWater Based0.01%-MildNo4€196.58
ZEP 184823 All Purpose Cleaner, Water Based, Jug, 1 Gal Container Size, 4 PK | CV4GYM 184823Jug1 gal.LiquidWater Based0.02%Non ChlorinatedSassafrasNo4€111.56
ZEP 184889 All Purpose Cleaner, Water Based, Palletized Tank, 275 Gal Container Size, Concentrated | CV4GYN 184889--------1-
RFQ
ZEP F50085 Cleaner, Water Based, Drum, 55 Gallon Container Size, Ready to Use, A1 | CV4GYP F50085Drum55 gal.LiquidWater Based1%-CitrusNo1€1,126.44
ZEP 184839 All Purpose Cleaner, Water Based, Bucket, 5 Gal Container Size | CV4GYR 184839Bucket5 gal.LiquidWater Based0.02%Non ChlorinatedSassafrasYes1€134.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP ZU505128 Industrial Cleaner, Degreaser, 1 Gallon, Pack4, 4 Pack
€96.01 /unit