Flat Shipping

Flat Shipping at €24.99 + VAT

ZEP W38301 Dispensing Tube, Plastic | CV4HQD

ZEP W38301 Dispensing Tube, Plastic

Item: CV4HQD Model: W38301Cross Ref: 54ZR57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Accessory TypeDispensing Tube
For Use WithZep Parts Washer Series
MaterialPlastic
ColorBlue
Compatible Mfr No.915301
Compatible Product TypeZep Dyna Clean
Overall Length12"
Product TypeFlexible Hose

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialAccessory TypeFor Use WithPrice
ZEP RST0029 Dip Tube, Brass | CV4HQC RST0029BrassDip TubeZep Dura Shot Series€16.19
ZEP T03601 Squeeze Tube, Epdm | CV4HQE T03601EPDMSqueeze TubeZep Dish Wash Pump€29.68
ZEP S86601 Squeeze Tube, Epdm, Squeeze Tube | CV4HQF S86601EPDMSqueeze TubeZep Dish Wash Pump€15.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP W38301 Dispensing Tube, Plastic
€32.36 /unit