Flat Shipping

Flat Shipping at €24.99 + VAT

ZEP RST0042 Regulator, Metal/Plastic | CV4HPN

ZEP RST0042 Regulator, Metal/Plastic

Item: CV4HPN Model: RST0042Cross Ref: 54ZR35
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
Accessory TypeRegulator
For Use WithZep Dura Shot/ Model B Series
IncludesFilter
MaterialMetal, Plastic
ColorBlack
Compatible Grainger Part No.43NT47
Compatible Product TypeSprayers
Overall Length6"
Product TypeRegulator

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP RST0042 Regulator, Metal/Plastic
€83.29 /unit