Flat Shipping

Flat Shipping at €24.99 + VAT

ZEP RST0025 Handle, Acetal | CV4HBR

ZEP RST0025 Handle, Acetal

Item: CV4HBR Model: RST0025Cross Ref: 54ZR28
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Accessory TypeHandle
For Use WithZep Dura Shot Series
MaterialAcetal
ColorBlack
Compatible Product TypeSprayers
IncludesScrews
Overall Length7 1/2"
Product TypeAcetal Plastic Handle

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP RST0025 Handle, Acetal
€24.75 /unit