Flat Shipping

Flat Shipping at €24.99 + VAT

ZEP RST0009 O-Ring | CV4HPG

ZEP RST0009 O-Ring

Item: CV4HPG Model: RST0009Cross Ref: 54ZR26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Accessory TypeO-Ring
For Use WithZep Dura Shot Series
MaterialEPDM
ColorBlack
Compatible Product TypeSprayers
Overall Length1"
Product TypeO-Ring

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZEP RST0009 O-Ring
€21.12 /unit