Flat Shipping

Flat Shipping at €24.99 + VAT

YSI TRULINE PH 27 Electrode, Ph, Ph, 2.0 To 13.0 Ph, -5 Deg To 50 Deg C, Glass, Bnc, Flat, 12 mm Dia | CV4GRE

YSI TRULINE PH 27 Electrode, 2.0 To 13.0 Ph, -5 Deg To 50 Deg C, Glass, Bnc, Flat, 12 mm Dia

Item: CV4GRE Model: TRULINE PH 27Cross Ref: 31HH53
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€482.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
AmplifierNo
Body MaterialGlass
Cable Length1m
ConnectorBNC
Diameter12 mm
ElectrolyteKCL, Polymer
IncludesCable
JunctionKPG Annular Gap
Length120 mm
Measurement Range2 pH to 13 pH
Ph Range2 pH to 13 pH
Recommended UseLaboratory
ReferenceAG/AGCL
Shelf Life12 Months
Sub CategoryElectrodes: PH
Temp. SensorYes
Testing ParameterPH
Tip ShapeFlat
TypePH
Connection TypeBNC
For Use WithYSI TruLab Line
Manufacturer Warranty Length1 yr.
MaterialGlass
Operating Temperature - Maximum122°F
Operating Temperature - Minimum23°F
Overall Diameter12 mm
Overall Length120 mm
Product TypeElectrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeBody MaterialShelf LifeFor Use WithTip ShapeCable LengthSub CategoryDiameterPrice
YSI 108132Y Adapter, Adapter, pH, 1 to 5 pH, 0-80 Deg C, Plastic, BNC, Flat | CV4GPF 108132YAdapterPlastic12 MonthsYSI Multilab 4010-2 And 4010-3Flat-Meter Accessories-€339.03
YSI 108131Y Adapter, Adapter, pH, 1 to 5 pH, 0-80 Deg C, Plastic, DIN, Flat | CV4GPG 108131YAdapterPlastic12 MonthsYSI Multilab 4010-2 And 4010-3Flat-Meter Accessories-€320.66
YSI TRULINE ORP 50 Electrode, Orp, Orp, -5 Deg To 100 Deg C, Glass, Bnc, 12 mm Dia, 120 mm Lg, Ag/Agcl | CV4GQW TRULINE ORP 50ORPGlass12 MonthsYSI Trulab Line-1mElectrodes: ORP12 mm€405.04
YSI IOLINE MICRO - 3 IN 1 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug | CV4GQX IOLINE MICRO - 3 IN 1PHGlass12 MonthsYSI Trulab LineCylinder1mElectrodes: PH6 mm€1,116.60
YSI SCIENCE PHT-MICRO Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug | CV4GQY SCIENCE PHT-MICROPHGlass12 MonthsYSI Trulab LineCylinder1mElectrodes: PH5 mm€813.01
YSI TRULINE PH 15 Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug, Cone | CV4GQZ TRULINE PH 15PHGlass12 MonthsYSI Trulab LineCone1mElectrodes: PH12 mm€397.99
YSI SCIENCE PHT-G Electrode, Ph, Ph, 0.0 To 14.0 Ph, -5 Deg To 100 Deg C, Glass, Bnc And Banana Plug, Sphere | CV4GRA SCIENCE PHT-GPHGlass12 MonthsYSI Trulab LineSphere1mElectrodes: PH12 mm€602.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI TRULINE PH 27 Electrode, 2.0 To 13.0 Ph, -5 Deg To 50 Deg C, Glass, Bnc, Flat, 12 mm Dia
€482.08 /unit