Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YSI Pro2030 Handheld Conductivity/do Meter No Cable | AE4RHB 5MLL6

YSI Pro2030 Handheld Conductivity/do Meter No Cable

Item: AE4RHB Model: Pro2030Cross Ref: 5MLL6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,406.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Conductivity/DO Meter
Auto Power OffYes
Automatic Temp. CompensationYes
Barometric Pressure Range400 mm hg to 999.9 mm hg
DisplayBacklit LCD, Graphic
Displayed Temp. Range-5°C to +55°C
Electric Conductivity Range0 mS/cm to 200 mS/cm
IncludesBatteries, Instructions
Memory50 Data Sets
Operating Temp. Range+23° to +131° , +23°F to +131°F , -5° to +55°
Oxygen Concentration0% to 500%
Power Source2 Alkaline C Batteries
Salinity Range0 ppt to 70 ppt
Salinity Resolution0.01 ppt
Tds Range0 g/L to 100 g/L
Tds Resolution0.0001 g/L, 0.01, g/L, 0.1 gL
Temp. Accuracy-0.3°C to +0.3°C
Temp. Compensation Range0°C to +45°C
Temp. Resolution0.1°C
WaterproofYes
Conductivity Range - Max200 mS/cm
Data Logging IncludedData Recorded
Display TypeDigital
Manufacturer Warranty Length3 yrs.
Mounting TypeHandheld
Oxygen Concentration Accuracy+/-2% of Reading or +/-2% Air Saturation (Whichever is Greater up to 200%), +/-6% of Reading from 200 to 500%
Product TypeHandheld Multiparameter Meter

Shipping Info:

Ship weight (kg) 0.5366
Ship height (cm)9.4
Ship length (cm)29.46
Ship width (cm)22.86
HS code9030330080
Country of OriginCN

Product Details:

    • Barometric Pressure Range (400 to 999.9 mmHg)
    • Dissolved Oxygen Resolution (0.01 or 0.1 mg/L (User Selectable))
    • Oxygen Concentration Resolution (0.1% or 1% Air Saturation (User Selectable))
    • Salinity Resolution (0.01 ppt)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI Pro2030 Handheld Conductivity/do Meter No Cable
€1,406.55 /unit