Flat Shipping

Flat Shipping at €24.99 + VAT

YSI 116 Double-junction Ph Electrode | AD9ULD 4UYY9

YSI 116 Double-junction Ph Electrode

Item: AD9ULD Model: 116Cross Ref: 4UYY9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble-Junction pH Electrode
AmplifierNo
Body MaterialPlastic
JunctionDouble
Sub CategoryElectrodes: pH
Tip ShapeSphere
Manufacturer Warranty Length6 Months
MaterialPlastic
Product TypeElectrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)5.59
Ship length (cm)23.88
Ship width (cm)8.13
HS code9027804530
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI 116 Double-junction Ph Electrode
€183.98 /unit