Flat Shipping

Flat Shipping at €24.99 + VAT

YSI 10102030-20 Quad Sensor Cable 20 Meter | AD9UJG 4UYR9

YSI 10102030-20 Quad Sensor Cable 20 Meter

Item: AD9UJG Model: 10102030-20Cross Ref: 4UYR9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,803.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuad Sensor Cable, 20 Meters
IncludesCable Management Kit
Manufacturer Warranty Length2 yrs.
Product TypeQuad Sensor Cable

Shipping Info:

Ship weight (kg) 2.817
Ship height (cm)8.89
Ship length (cm)39.12
Ship width (cm)34.04
HS code9027804530
Country of OriginUS

Product Variants

ProductModelIncludesPrice
YSI 10102030-1 Quad Sensor Cable 1 Meter | AD9UJD 4UYR6 10102030-1-€2,166.22
YSI 10102030-4 Quad Sensor Cable 4 Meter | AD9UJE 4UYR7 10102030-4Cable Management Kit€2,219.26
YSI 10102030-10 Quad Sensor Cable 10 Meter | AD9UJF 4UYR8 10102030-10Cable Management Kit€2,138.31
YSI 10102030-30 Quad Sensor Cable 30 Meter | AD9UJH 4UYT1 10102030-30Cable Management Kit€2,665.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YSI 10102030-20 Quad Sensor Cable 20 Meter
€2,803.34 /unit